Shop All Electrical Box Covers
Raco
Electrical Box Cover, Round, 732
Mfr # 732
Zoro # G3751489
product price: $7.19
/ea
Sold in multiples of 25 for $179.75
$179.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material 732
- Length 1-1/8 in
- Width 4 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 732
- Zoro # G3751489
- UPC # 050169007327
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1-1/8 in |
Width | 4 in |
Height | 4 in |
Raised Height | 1 in |
Dimensions | 1.125 in x 4 in x 4 in |
Size | 1.125 in x 4 in x 4 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Material | 732 |
Color | Gray |
Fixture Lbs. | 50 lb. |
Cubic Capacity | 6.5 cu.in |
Product Type | Steel Boxes and Covers |
Certified Listed | cULus Listed |
Standard | cULus Listed |
Paintable/Stainable | No |
Packaging Type | No Packaging |
Features | Includes required hardware for mounting the receptacle; Accepts single toggle switch; Installation instructions on poly bag; 6.5 cu. in. capacity |
Description
Cover,Round,Open Raised 1 In.,Ears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 70 to 100A Amp Range, 250V AC/DC Volt Rating (CVR-RH-25100)
- MOTORMITE 11 In Stainless Steel Wire Tie 10 Pack, 83916 (83916)
- HUBBELL KELLEMS Manual Motor Switch, 60A, 600VAC, 3P (HBL7863D)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 10A, 600V AC, Indicating (TCF10)
- RACO Electrical Box Cover, Round, 6209, Flush Cover (6209)
- RACO Electrical Box Cover, 1 Gang, Square, Steel, Raised (8771)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (801C)
- RACO Electrical Box Cover, Octagon, 2 Gang, Octagon, Galvanized Steel, Duplex Receptacle (731)
- RACO Electrical Box Cover, 4" Square Double Gang, 4 Gang, Rectangular, Galvanized Steel, Blank (846)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, KO Centered (753)
- RACO Electrical Box Cover, Masonry, 1 Gang, Rectangular, Galvanized Steel, Blank (701FG)
- Raco Electrical Box Covers