Shop All Electrical Box Covers
Raco
Electrical Box Cover, Round, 6287, Single Receptical
Mfr # 6287
Zoro # G3755083
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material 6287
- Cover Type Single Receptical
- Length 3.87 in
- Width 3.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 6287
- Zoro # G3755083
- UPC # 050169062876
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 3.87 in |
Width | 3.87 in |
Height | 0.28 in |
Dimensions | 3.87 in x 3.87 in x 0.28 in |
Size | 3.87 in x 3.87 in x 0.28 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Material | 6287 |
Cover Type | Single Receptical |
Color | Brass |
Features | Brass floor box covers are designed to be used with round RACO® carpet and tile flanges and RACO round full adjustable stamped steel and cast iron flo; Flages are designed to be installed to RACO adapter ring, catalog number 6244; Hubbell® RACO® carpet flanges, tile flanges and covers install quickly and easily with provided screws; Order of installation: (1) Install RACO floor box (2) Install nonmetallic adapter ring for 5511 (3) Install device to box or 6244 adapter (4) Install; Accommodates 1/2 in. drywall thickness; Pre-galvanized steel construction; UL listed; CSA listed |
Standard | UL 514A |
Application | Carpet;Tile |
Product Type | Floor Boxes |
Industry Standard(s) | UL 514A |
Certified Listed | UL Listed |
Paintable/Stainable | No |
Description
Box Covr,Rnd Flr,2-1/8x3/4,Comb Plg,Brss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, Fixed, 208 to 277VAC (K4023C)
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-100-0-4)
- ZORO SELECT Cable Clamp, Nylon, 9/16 In, PK25 (22CC50D0562)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (RM60060-2CR)
- RACO Electrical Box Cover, Square, 1 Gang, Galvanized Zinc, Blank Cover, 1/8 in D, 2-1/4 in W, 4-1/4 in L (860)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Steel, Blank (880)
- RACO Electrical Box Cover, 1 Gang, Square, Steel, Raised (8837)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle (972)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Flat (702F)
- RACO Electrical Box Cover, Square, Steel, Raised (8777-0)
- RACO Electrical Box Cover, 1 Gang, Square, Steel, Raised (8773)
- Raco Electrical Box Covers