Shop All Electrical Box Covers
Raco
Electrical Box Cover, Octagon, Toggle Switch
Mfr # 897576
Zoro # G204000636
product price: $20.09
/ea
$20.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Octagon
- Cover Type Toggle Switch
- Length 4.56 in
- Width 4.56 in
- Height 0.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 897576
- Zoro # G204000636
- UPC # 609613867125
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4.56 in |
Width | 4.56 in |
Height | 0.14 in |
Details
Item | Electrical Box Cover |
Shape | Octagon |
Cover Type | Toggle Switch |
Description
Features
- 4 in. Octagon Box Cover
- Flat For Toggle Switch
- Cover May Be Round Or Octagon Depending On Supplier
- Dimension - 4.56 L x 4.56 W x 0.14 H in.
- Item Weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Flush Covers, fits 12.00x8.00, Gray, Steel (AFE12X8)
- EATON Push Button operator, 22 mm, Black (M22M-D-S)
- EATON Motor Manager With Keypad, 600VAC, 1-9A (C441DA)
- FLUKE NETWORKS Termination Tool, JackRapid, Leviton Cat 5 (JR-LEV-1)
- RACO Electrical Box Cover, Square, 897KH (897KH)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Toggle Switch (870RAC)
- RACO Electrical Box Cover, Square, Steel, Raised (8756)
- RACO Electrical Box Cover, Square, 1 Gang, Square, Galvanized Steel, Blank (762)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle (873)
- RACO Electrical Box Cover, Square, Steel, Flat (455204)
- PANDUIT Faceplate, Elec/comm, Wh, 1 Gang, PVC (T70PGWH)
- Raco Electrical Box Covers