Shop All Electrical Box Covers
Raco
Electrical Box Cover, Octagon, Steel, Flat, Duplex
Mfr # 8731-5
Zoro # G205285681
product price: $3.45
/ea
Sold in multiples of 10 for $34.50
$34.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Octagon
- Cover Type Flat, Duplex
- Length 0.063 in
- Width 4.063 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 8731-5
- Zoro # G205285681
- UPC # 50169873151
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 0.063 in |
Width | 4.063 in |
Height | 4.063 in |
Size | 0.063 in x 4.063 in x 4.063 in |
Dimensions | 0.063 in x 4.063 in x 4.063 in |
Details
Item | Electrical Box Cover |
Shape | Octagon |
Cover Type | Flat, Duplex |
Material | Steel |
Features | Not suitable for ceiling fan installations; Key-hole allows for installation of cover without removing the box screws; 6.5 cu. in. capacity; Maximum support load for a static fixture is 50 lbs |
Certified Listed | cULus Listed |
Standard | cULus Listed |
Product Type | Steel Boxes and Covers |
Packaging Type | Shrink Wrapped |
Description
Used to cover receptacles that are installed in octagon boxes. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J43M1)
- WIEGMANN Polycarbonate Enclosure, 8 in H, 8 in W, 4 in D, NEAM 4X, Hinged (HW-PCC80804CHQR)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP2GY)
- WIEGMANN Fiberglass Enclosure, 19.70 in H, 16 in W, 11.24 in D, NEAM 4X; 12, Hinged (HW-N4X201610CHWW)
- RACO While In Use Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MM420W)
- RACO Electrical Box Cover, Round, 6268, Duplex Receptical (6268)
- RACO Electrical Box Cover, 1 Gang, Square, Steel, Raised (8837)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Steel, Blank (880)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (813C)
- RACO Electrical Box Cover, Square, KO Centered (8753)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 18 x 12, Steel/Gray (CSFC1812)
- Raco Electrical Box Covers