Shop All Electrical Box Covers
Raco
Electrical Box Cover, 3 Gang, Rectangular, 834, Gang Cover
Mfr # 834
Zoro # G3751750
product price: $20.29
/ea
Sold in multiples of 15 for $304.35
$304.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Shape Rectangular
- Material 834
- Cover Type Gang Cover
- Length 8-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 834
- Zoro # G3751750
- UPC # 050169008348
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 8-7/8 in |
Width | 4-3/4 in |
Height | 2 in |
Raised Height | 2 in |
Dimensions | 8.875 in x 4.75 in x 2 in |
Size | 8.875 in x 4.75 in x 2 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 3 |
Shape | Rectangular |
Material | 834 |
Cover Type | Gang Cover |
Certified Listed | UL Listed |
Cubic Capacity | 40.8 cu.in |
Product Type | Steel Boxes and Covers |
Standard | UL Listed |
Features | Gang box cover permits the mounting of devices; Ideal for nurse call stations; 40.8 cu. in. Capacity |
Description
Gang Box Cover,3 Gang,Raised 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Left, 1NO+1NC (XY2CE4A010H7)
- APPLETON ELECTRIC Conduit Body Cover, 1 in., Alum, FM7 (APP370IGSA)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Brown (HS363-S100-BROWN)
- ZORO SELECT Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 240V AC Contact Rating (5JEC6)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Steel, Blank (880)
- RACO Electrical Box Cover, Square, 2 Gang, Galvanized Zinc, Blank Cover, 1/8 in D, 4-1/8 in W, 4-1/8 in L (752)
- RACO Electrical Box Cover, Square, 1 Gang, Galvanized Zinc, Blank Cover, 1/8 in D, 2-1/4 in W, 4-1/4 in L (860)
- RACO Electrical Box Cover, Square, 6 Gang, Rectangular, Galvanized Steel, Blank (848)
- RACO Electrical Box Cover, Round, Steel, Raised (727)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle and Toggle Switch (872)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Aluminum (3424546)
- Raco Electrical Box Covers