Shop All Electrical Box Covers
Raco
Electrical Box Cover, 2 Gang, Polycarbonate, Expandable; In-Use
Mfr # ML2500G
Zoro # G410869553
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Cover Type Expandable; In-Use
- Width 5.77 in
- Depth 3 in
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # ML2500G
- Zoro # G410869553
- UPC # 50169917367
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 5.77 in |
Depth | 3 in |
Height | 6.15 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Cover Type | Expandable; In-Use |
Material | Polycarbonate |
Mounting Orientation | Vertical |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 9.6 ft, 15A, 14/3, 120V (1997)
- TRUMETER Hour Meter, DC Quartz, 2-Hole, Rectangular (732-0004)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 1 Pole, 240/415V AC, B Curve (M9F21125)
- RACO Flush-Fit Device Leveling Plate 999X (Bag of 3) (999X)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Raised (702RD)
- RACO Electrical Box Cover, Round, Steel, Flush Cover (6209)
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Flat, Blank (911-11)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Zinc, Single Receptacle (867)
- RACO Electrical Box Cover, Round, Brass, Single Receptacle (6285)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Steel, Flat (701F)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Steel, Blank (880)
- Raco Electrical Box Covers