Shop All Electrical Box Covers
Raco
Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle
Mfr # 801C
Zoro # G0677801
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Square
- Number of Gangs 2
- Shape Square
- Cover Type Single Receptacle
- Length 0.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 801C
- Zoro # G0677801
- UPC # 050169999745
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 0.563 in |
Width | 4.125 in |
Depth | 1/2 in |
Height | 4-1/8 in |
Raised Height | 1/2 in |
Dimensions | 0.563 in x 4.125 in x 4.125 in |
Size | 0.563 in x 4.125 in x 4.125 in |
Description
Electrical Box Cover, Box Type Square, Cover Type Single Receptacle, Number of Gangs 2, Material Galvanized Zinc, Depth 1/2 in, Width 4 in, Length 4 in, Characteristics Receptacle 1.406 in Dia, Capacity 6.5 cu in, Raised Height 1/2 in, Design Crushed Corner, Standards UL, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500012W)
- SIEMENS Surge Protector, 3 Phase, 120/240V, 3 Poles, 4, 50kA (TPS3B030500)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 4mm2, double level, 4 points, set of 10 (NSYTRV44D)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25A3)
- RACO Electrical Box Cover, Square, Duplex, Raised (6359806)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Raised, GFCI Receptacle (809C)
- RACO Electrical Box Cover, 2 Gang, Square, 857, GFCI (857)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Single Receptacle (887)
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Single Receptical (6235)
- RACO Electrical Box Cover, 4" Square Double Gang, 4 Gang, Rectangular, Galvanized Steel, Blank (846)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic, Duplex, Toggle (E9G2DSN-CAR)
- Raco Electrical Box Covers