Shop All Electrical Box Covers
Raco
Electrical Box Cover, 1 Gang, Square, Steel, Raised
Mfr # 8768
Zoro # G1749709
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Square
- Cover Type Raised
- Length 5/8 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 8768
- Zoro # G1749709
- UPC # 50169007686
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 5/8 in |
Width | 4 in |
Height | 4 in |
Raised Height | 0.625 in |
Size | 0.625 in x 4 in x 4 in |
Dimensions | 0.625 in x 4 in x 4 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Square |
Cover Type | Raised |
Material | Steel |
Certified Listed | cULus Listed |
Drawn or Welded | Drawn |
Standard | cULus Listed |
Cubic Capacity | 4.5 cu.in |
Paintable/Stainable | No |
Product Type | Steel Boxes and Covers |
Description
Raco Covers are manufactured from durable pre-galvanized steel and are designed to house and protect electrical wiring switches and receptacles. All steel covers are UL listed and acceptable for use in 2-hour fire rated walls and ceilings. Device mounting holes are pre-tapped to accept device fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE 12 Ft Extension Cord, 3 Outlet, Brown, 51952 (51952)
- PARTNERS BRAND UV Cable Ties, 40#, 11", Black, 500/Case (CTUV1140)
- HALEX 60A 120/240V Disconnect (HNF60R)
- GARDNER BENDER Tap Splice, 12-10 AWG, PK3 (20-1210)
- RACO Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI (862)
- RACO Electrical Box Cover, Square, 805C, Toggle Switch, Single Receptacle (805C)
- RACO Electrical Box Cover, Duplex Receptacle, Square, 2 Gangs, Galvanized Zinc, 1/2 in D, 4 in W, 4 in L (907C)
- RACO Electrical Box Cover, Square, 6 Gang, Rectangular, Galvanized Steel, Blank (825)
- RACO Electrical Box Cover, Square, 1 Gang, Square, Galvanized Zinc (835)
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Flush Cover (6226)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Toggle Switch (5121-0)
- Raco Electrical Box Covers