Shop All Electrical Box Covers
Raco
Electrical Box Cover, 1 Gang, Rectangular, 6289, Single Receptical
Mfr # 6289
Zoro # G3755022
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Material 6289
- Cover Type Single Receptical
- Length 4.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 6289
- Zoro # G3755022
- UPC # 050169062890
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4.16 in |
Width | 2.99 in |
Height | 0.31 in |
Dimensions | 4.16 in x 2.99 in x 0.31 in |
Size | 4.16 in x 2.99 in x 0.31 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Material | 6289 |
Cover Type | Single Receptical |
Color | Brass |
Features | Rectangular brass covers are used with RACO single-gang, two-gang, and three-gang rectangular floor boxes; Covers are 3 in. wide x 4-5/32 in. long; Cover screw centers are 3-5/32 in. x 2-1/8 in.; Single receptacle cover with one 1 in. threaded plug; Solid brass construction; Hardware and instructions included; UPC barcoded |
Application | Carpet |
Standard | UL Listed |
Accessory Type | Cover |
Certified Listed | UL Listed |
Description
Covr Box,Rect Flr,2-1/8x1,Comb Plg,Brss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Nipple, St, 3/4" (AN-2S)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HDD)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062 (RSR-733)
- BLUE SEA SYSTEMS Blue Sea 5133 ANL Fuse - 300AMP (5133)
- RACO Electrical Box Cover, 2 Gang, Square, 817C, Receptacle (817C)
- RACO Electrical Box Cover, Square, 808U (808U)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle (979)
- RACO Electrical Box Cover, Octagon, [Delete] Gang, Octagon, Galvanized Steel, KO Centered (724)
- RACO Electrical Box Cover, Round, Steel, KO Centered, Flat (8703-5)
- RACO Electrical Box Cover, Round, 6245, Duplex Receptical (6245)
- CARLON Two Door Cover, Floor Box, Stainless Steel (E97SS2D)
- Raco Electrical Box Covers