Shop All Electrical Box Covers
Raco
Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use
Mfr # ML500G
Zoro # G610453880
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Expandable; In-Use
- Width 4.04 in
- Depth 3 in
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # ML500G
- Zoro # G610453880
- UPC # 50169917411
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4.04 in |
Depth | 3 in |
Height | 6.14 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | Expandable; In-Use |
Material | Polycarbonate |
Mounting Orientation | Multi-directional |
Description
Gry 1G In Use Out Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Cord Ext 3Outlet 12/3X2Ft Yel (ORAD50802)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 1) Decorator, Light Almond (P26LA)
- CALBRITE Conduit Hanger, Stainless Steel, 4.6 In. L (S62500MH00)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (PB6)
- RACO Electrical Box Cover, Round, 892, Flat, Blank (892)
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Flat (791)
- RACO Electrical Box Cover, Round, Steel, KO Centered, Flat (8703-5)
- RACO Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM420G)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Raised, GFCI Receptacle (809C)
- RACO Electrical Box Cover, 1 Gang, Rectangular, Brass, Single Receptical (6250)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- Raco Electrical Box Covers