Shop All Electrical Box Hardware
Raco
Electrical Box, Box Accessory, Switch Box
Mfr # 963
Zoro # G3752073
original price:
$2.19
13% off
Sold in multiples of 100 for $189.00
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Box
- Box Type Switch Box
- Length 0.609 in
- Width 1.313 in
- Height 1.266 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 963
- Zoro # G3752073
- UPC # 050169009635
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Length | 0.609 in |
Width | 1.313 in |
Height | 1.266 in |
Size | 0.609 in x 1.313 in x 1.266 in |
Dimensions | 0.609 in x 1.313 in x 1.266 in |
Details
Item | Electrical Box |
Accessory Type | Box |
Box Type | Switch Box |
Features | Replacement ears to mount on RACO boxes 471, 487, 517, 518, 519, and 523; Use for old-work application; Mounting screws provided; Use with 1/2 in. thick standard drywall |
Standard | UL Listed |
Certified Listed | UL Listed |
Product Type | Steel Box Support Products & Accessories |
Description
Switch Box Plaster Ears,Screw Style
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: Yes (LC2K1210B7)
- AMPHENOL AT #16 14AWG SKT NI LOOSE (AT62-209-16141)
- GB SPLICE KIT WTRPRF CABLE (HSB-28)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 60 A, NEMA 3R (HF322NR)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (273)
- RACO Plaster Ring, Ring Accessory, 1 Gang, Galvanized Zinc, Fixture Cover (756)
- RACO Box Support Bracket, Bracket Accessory, 0 Gang, Steel, Electrical Box (936)
- RACO Electrical Box, Ring Accessory, Steel, Box (131RAC)
- RACO Mud Ring, Ring Accessory, 1 Gang, Galvanized Zinc, Square Box (774)
- RACO Slotted Head Ground Screw, Screw Accessory, 0 Gang, Steel, Floor Box (973)
- BELL HUDSON Box Extnsn Rnd Gry 4.2H (5363-0)
- Raco Electrical Box Hardware