Shop All Electrical Boxes
Raco
Electrical Box, 95.3 cu in, Masonry Box, 6 Gang, Steel, Rectangular
Mfr # 960
Zoro # G3753449
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 95.3 cu in
- Box Type Masonry Box
- Number of Gangs 6
- Material Steel
- Width 11.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 960
- Zoro # G3753449
- UPC # 050169009604
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 11.031 in |
Depth | 2-1/2 in |
Height | 3-3/4 in |
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Capacity | 95.3 cu in |
Box Type | Masonry Box |
Number of Gangs | 6 |
Material | Steel |
Opening Shape | Rectangular |
Bracket Type | No Bracket |
Knockouts | 1/2 - 3/4 in Concentric |
Features | Rugged welded design does not fall apart during construction.; Available from one to six gang configurations in both 2-1/2" and 3-1/2" depths.; Rectangular shape fits square cuts in block.; Large volume design allows for additional work room inside the box.; Standard 1/2" and 3/4" concentric knockouts.; Device ears inside the box prevent mortar from getting in the device holes.; Steel voltage partition #971 fits all 2-1/2" or 3-1/2" depths.; Standard wall plates can be used. |
Certified Listed | UL Listed |
Standard | UL Listed |
Gangable | No |
Drawn or Welded | Welded |
Wiring System | Conduit |
Description
Masonry Box,2-1/2 D,1/2-3/4 Ko,6 Gang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW333)
- CAROL Coaxial Cable, RG-6/U, 1000 ft., Black (C5775.31.01)
- TYPE BR Fusible, 30A, 120/240V (AC221RNMP)
- HUBBELL Receptacle, 4 to 4/0, Female, Ylw, Taper (HBLFRY)
- RACO Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (678)
- RACO Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round (6239BK)
- RACO Electrical Box, 12.5 cu in, Old Work Box, 1 Gang, Steel, Rectangular (6638761)
- RACO Electrical Box, 47.8 cu in, Wall Box, 3 Gang, Steel, Rectangular (686)
- RACO Electrical Box, 15.5 cu in, Octagon Box, 2 Gang, Galvanized Steel, Octagon (164)
- RACO Electrical Box, 21 cu in, Square Box, Steel, Square (193)
- EZGENERATION Electrical Box, Cut-In Box, 2 Gang (EZ1255145)
- Raco Electrical Boxes