Shop All Electrical Boxes
Raco
Electrical Box, 7.5 cu in, Switch Box, 1 Gang, Steel, Rectangular
Mfr # 242982
Zoro # G707143267
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 7.5 cu in
- Box Type Switch Box
- Number of Gangs 1
- Material Steel
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 242982
- Zoro # G707143267
- UPC # 50169004104
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 2 in |
Depth | 1-1/2 in |
Height | 4.233 in |
Details
Item | Electrical Box |
Capacity | 7.5 cu in |
Box Type | Switch Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER TOGGLE SWITCH SPDT SLVR (GSW-120)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829028)
- APPLETON ELECTRIC Switch Cover, 1-Pole or 2-Pole, 1Gang, A (EDSF12)
- RACO Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (243)
- RACO Electrical Box, 30.3 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (231)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (228)
- RACO Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Thermoplastic, Round (7824RAC)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Steel, Square (189RAC)
- RACO Electrical Box, 29.5 cu in, Square Box, 2 Gang, Steel, Square (247)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity (189)
- Raco Electrical Boxes