Shop All Electrical Boxes
Raco
Electrical Box, 6 cu in, Ceiling Box, Steel, Round
Mfr # 295
Zoro # G3750472
original price:
$5.24
16% off
Sold in multiples of 10 for $43.90
$43.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 cu in
- Box Type Ceiling Box
- Material Steel
- Width 4.380 in
- Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 295
- Zoro # G3750472
- UPC # 050169002957
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 4.380 in |
Depth | 1/2 in |
Height | 4.38 in |
Conduit Size | 1/2 in |
Size | 4 in |
Details
Item | Electrical Box |
Capacity | 6 cu in |
Box Type | Ceiling Box |
Material | Steel |
Opening Shape | Round |
Rated | Fan Rated |
Knockouts | 1/2 in |
Features | Steel construction; No protruding ground screw or fan mounting screws allows easy installation; Metal protection plate elimates debris or damage to wiring; With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable; Maximum support load for ceiling fans 70 lbs. and 150 lbs. for static light fixtures; Supplied with five 1/2 in. knockouts; Easy to follow instructions and mounting hardware included; 6.0 cu. in. capacity |
Collection Name | THE INSIDER® |
Raised Ground | Yes |
Fixture Lbs. | 150 lb. |
Fixture Type | Ceiling;Light |
Certified Listed | UL Listed |
Drawn or Welded | Drawn |
Standard | UL Listed |
Ceiling Fan Lbs. | 70 lb. |
Ceiling Fan Rated | Yes |
Packaging Type | No Packaging |
Description
Ceiling Pan,1/2 In. D,1/2 Ko, Rated Fan Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Inside Corner, Off White, PVC, Elbows (T45ICIW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYWR)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 600VAC L17-30R BK (HBL2740)
- CANTEX Conduit Outlet Body, PVC, LB (5133665)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (522)
- RACO Electrical Box, 45 cu in, Square Box, 2 Gang, Galvanized Steel, Square (911-1)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Galvanized Zinc, Rectangular (567)
- RACO Electrical Box, 11.8 cu in, Octagon Box, Steel, Octagon (112)
- RACO Electrical Box, 8 cu in, Handy Box, 1 Gang, Non-Metallic, Rectangular (7308RAC)
- RACO Electrical Box, 21.5 cu in, Octagon Box, 1 Gang, Steel, Octagon (166)
- CANTEX Electrical Box, 64 cu in, New Work Outlet Box, 4 Gang (EZ64QN-HW)
- Raco Electrical Boxes