Shop All Electrical Boxes
Raco
Electrical Box, 51 cu in, 1 Gang, Steel
Mfr # 2003FBAR
Zoro # G3755503
Sold in multiples of 25 for $222.25
$222.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 51 cu in
- Number of Gangs 1
- Material Steel
- Width 6 in
- Depth 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2003FBAR
- Zoro # G3755503
- UPC # 805035000106
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Width | 6 in |
Depth | 2-3/4 in |
Height | 7-1/8 in |
Details
Item | Electrical Box |
Capacity | 51 cu in |
Number of Gangs | 1 |
Material | Steel |
Color | Yellow |
Cable Clamps | 12 |
Certified Listed | CSA |
Wiring System | Nonmetallic Sheathed Cable |
Fixture Lbs. | 50 lb |
Bracket Setback | 0.5 |
Style | Vapor Barrier |
Description
Box,Nm,3 Gang,Vapor Bar Flsh Bkt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ126GY)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ82I)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028)
- RITTAL Hose-Proof Hood, Hood Accessory, 14 Gang, Carbon Steel (3243085)
- RACO Electrical Box, 74 cu in, Outlet Box, 3 Gang, Non-Metallic, Rectangular (7874RAC)
- RACO Electrical Box, 10.3 cu in, Switch Box, 1 Gang, Steel, Rectangular (420)
- RACO Electrical Box, 130 cu in, Gang Box, 5 Gang, Galvanized Steel, Rectangular (944)
- RACO Electrical Box, 22.3 cu in, Ceiling Box, Steel, Round (931)
- RACO Electrical Box, 12.5 cu in, Ceiling Box, 2 Gang, Thermoplastic, Round (7120)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Galvanized Steel, Square (189H)
- WIREMOLD Electrical Box, Switch Box, 2 Gang, Square (V5747-2)
- Raco Electrical Boxes