Shop All Electrical Boxes
Raco
Electrical Box, 42 cu in, Wall Box, 2 Gang, Steel, Square
Mfr # 257HWP
Zoro # G3756020
product price: $7.65
/ea
Sold in multiples of 20 for $153.00
$153.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 42 cu in
- Box Type Wall Box
- Number of Gangs 2
- Material Steel
- Width 5.603 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 257HWP
- Zoro # G3756020
- UPC # 050169502570
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 5.603 in |
Depth | 2-1/8 in |
Height | 4.688 in |
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Capacity | 42 cu in |
Box Type | Wall Box |
Number of Gangs | 2 |
Material | Steel |
Opening Shape | Square |
Color | Gray |
Bracket Type | H, for Metal or Wood Studs |
Features | Reference the Box Selection section in the front of this catalog for complete description of bracket types and features; Combination screw heads provide for faster installation; TKO knockouts allow for design and installation flexibility; UBS Support - Welded to box, preset bend points to work with wall thickness 2-1/2 in. to 6 in; Welded steel construction; 4-11/16 in. square x 2-1/8 in. deep; Supplied with one 1/2 in. and fifteen 1/2 and 3/4 in. TKO knockouts; Combination Phillips/slotted screw heads; Raised ground screw feature eliminates interference in surface mounting applications |
Knockouts | 1/2 in;1/2 - 3/4 in Combination (TKO) |
Certified Listed | UL Listed |
Raised Ground | Yes |
Standard | UL Listed |
Product Type | Steel Boxes and Covers |
Wiring System | Conduit |
Bracket Setback | 0.375 |
Drawn or Welded | Welded |
Type | Box |
Packaging Type | No Packaging |
Description
Box,2-1/8 D,H-Brt 1/2-3/4 Tko,4-11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 30A (C25BNB230T)
- WEINTEK CMT3092X, Quad-Core, EA 2.0, 1024x768, 1 (CMT3092X)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold (FS-200SS GD 120.00)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 40A, 250V AC, Indicating (A2D40R)
- RACO Electrical Box, 98.5 cu in, Gang Box, 6 Gang, Steel, Rectangular (955)
- RACO Electrical Box, 25 cu in, Cable Box, 2 Gang, PVC, Rectangular (7488RAC)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (503)
- RACO Electrical Box, 32.5 cu in, Cable Box, 2 Gang, PVC, Rectangular (7835RAC)
- RACO Electrical Box, 21 cu in, Plenum Box, 2 Gang, Steel, Square (229)
- RACO Electrical Box, 18 cu in, Cable Box, 1 Gang, Thermoplastic, Rectangular (7302RAC)
- ABB Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E982EFN-CTN)
- Raco Electrical Boxes