Shop All Electrical Boxes
Raco
Electrical Box, 42 cu in, Square Box, 2 Gang, Steel, Square
Mfr # 257M
Zoro # G3756827
product price: $8.85
/ea
Sold in multiples of 20 for $177.00
$177.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 42 cu in
- Box Type Square Box
- Number of Gangs 2
- Material Steel
- Width 6.545 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 257M
- Zoro # G3756827
- UPC # 050169500071
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 6.545 in |
Depth | 2-1/8 in |
Height | 4.688 in |
Conduit Size | 1/2 in, 3/4 in |
Actual Depth | 2.75 in |
Each - Width | 6.545 in |
Description
Box,Sq,4-11/16 In.,Welded,Met,2-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Wheel Kit (06710-Z22-A40ZA)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, hinged, 20in W x 62in H (NC62SHR)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 7A, 600V AC, Non-Indicating (LPJ-7SP)
- MERSEN Forklift Limiter Fuse, CNL Series, 500A, Time Delay, 80VAC, Bolt-On (CNL500)
- RACO Electrical Box, 16 cu in, Masonry Box, 1 Gang, Steel, Rectangular (690)
- RACO Electrical Box, 45 cu in, Masonry Box, 2 Gang, Steel, Rectangular (696)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (560)
- RACO Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square (8196)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Steel, Square (189H)
- RACO Electrical Box, 12.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (517)
- KILLARK Electrical Box, 17 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJSX-2)
- Raco Electrical Boxes