Shop All Electrical Boxes
Raco
Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square
Mfr # 8232
Zoro # G906884084
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30.3 cu in
- Box Type Wall Box
- Number of Gangs 2
- Material Steel
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 8232
- Zoro # G906884084
- UPC # 50169002322
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 2.434 in |
Height | 4 in |
Conduit Size | 1/2 in, 3/4 in |
Each - Width | 4.000 in |
Actual Depth | 2.434 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-14-BL-100)
- D-LINE Tee, Clip-Over, PVC (FLET2010W)
- SCHNEIDER ELECTRIC Suppressor Module, 220V AC (LA9D09980)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M8-L51mm-stainl (XS608B1PAL5)
- RACO Electrical Box, 4 cu in, Ceiling Box, 1 Gang, Steel, Round (292)
- RACO Electrical Box, 12.5 cu in, Ceiling Box, Round (7120-1)
- RACO Electrical Box, 15.5 cu in, Octagon Box, 1 Gang, Steel, Octagon (324)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (181)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (145)
- RACO Electrical Box, 30.3 cu in, Handy Box, 2 Gang, Steel, Square (680)
- HUBBELL Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round (6239NI)
- Raco Electrical Boxes