Shop All Electrical Boxes
Raco
Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square
Mfr # 249
Zoro # G3750910
product price: $9.19
/ea
Sold in multiples of 25 for $229.75
$229.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30.3 cu in
- Box Type Square Box
- Number of Gangs 2
- Material Steel
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 249
- Zoro # G3750910
- UPC # 050169002490
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 6 in |
Depth | 2-1/8 in |
Height | 4 in |
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Capacity | 30.3 cu in |
Box Type | Square Box |
Number of Gangs | 2 |
Material | Steel |
Opening Shape | Square |
Color | Gray |
Bracket Type | B, for Wood Studs |
Features | Welded steel construction with "B" bracket that face mounts on front edge of wood stud; 4 in. square x 2-1/8 in. deep; Cable clamps suitable for use with steel and alum armored cable, MCI cable, MCI-A cable, and flexible conduit; TKO® Knockouts allow for design and installation flexibility; Supplied with three 1/2 in. and one 1/2-3/4 in. TKO® knockouts; Combination Phillips/slotted screw heads; 30.3 cu. in. capacity; Acceptable for use in 2-hour fire rated walls |
Knockouts | 1/2 in;1/2 - 3/4 in Combination (TKO) |
Type | Box |
Certified Listed | UL Listed |
Drawn or Welded | Welded |
Fire Resistance | Yes |
Standard | UL Listed |
Product Type | Steel Boxes and Covers |
Wiring System | Armored Cable/Metal Clad/MCI-A/Flex |
Packaging Type | No Packaging |
Description
Box,4 SQ,2-1/8 Deep,B-Brkt Mc-Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS1)
- MERSEN Forklift Limiter Fuse, CNN Series, 80 A, Very Fast Acting, 130V AC, Bolt-On (CNN80)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (725AXXBC3ML-12D)
- CABLOFIL Cable Tray Support Bracket, Length 8.2in (FASUCB150PG)
- RACO Electrical Box, 130 cu in, Gang Box, 5 Gang, Steel, Rectangular (944)
- RACO Electrical Box, 89.8 cu in, Masonry, 4 Gang, Steel, Rectangular (698)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (503)
- RACO Electrical Box, 44 cu in, Cable Box, 3 Gang, PVC, Rectangular (7846RAC)
- RACO Electrical Box, 21.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (188433)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (508)
- ALLIED MOULDED PRODUCTS Electrical Box, 42 cu in, Wall Box, 2 Gang, Polycarbonate (SB=2)
- Raco Electrical Boxes