Shop All Electrical Boxes
Raco
Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square
Mfr # 236
Zoro # G3750999
product price: $3.89
/ea
Sold in multiples of 25 for $97.25
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30.3 cu in
- Box Type Square Box
- Number of Gangs 2
- Material Steel
- Width 4.403 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 236
- Zoro # G3750999
- UPC # 050169002360
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 4.403 in |
Depth | 2-1/8 in |
Height | 7-5/8 in |
Conduit Size | 1/2 in, 3/4 in |
Actual Depth | 2.425 in |
Each - Width | 4.403 in |
Description
Box,4 Sq,2-1/8 Deep,Fm-Brkt 1/2-3/4 Ko
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH 1/4" NPT Compression Fitting (42045)
- TELEMECANIQUE SENSORS Limit Switch 24Vac 4A Metal Zcmd (ZCMD21C12)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- LEVITON Circuit Breaker, 40A, 2 Pole, 120/240V AC (R00-LB240-0TR)
- RACO Electrical Box, 29.5 cu in, Square Box, 2 Gang, Steel, Square (247)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (560)
- RACO Electrical Box, 110 cu in, Gang Box, 4 Gang, Steel, Rectangular (943)
- RACO Electrical Box, 30.3 cu in, Ceiling/Wall Box, Steel, Square (233)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (243022)
- RACO Electrical Box, 10.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (487)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC, Rectangular (5133365)
- Raco Electrical Boxes