Shop All Electrical Boxes
Raco
Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square
Mfr # 232-OW
Zoro # G3754453
product price: $8.99
/ea
Sold in multiples of 25 for $224.75
$224.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 30.3 cu in
- Box Type Square Box
- Number of Gangs 2
- Material Steel
- Width 4.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 232-OW
- Zoro # G3754453
- UPC # 050169502327
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Width | 4.88 in |
Depth | 2-1/8 in |
Height | 4-3/4 in |
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Capacity | 30.3 cu in |
Box Type | Square Box |
Number of Gangs | 2 |
Material | Steel |
Opening Shape | Square |
Color | Gray |
Standards | UL Listed |
Number of Gang | 2-Gang |
Knockouts | 1/2 in;1/2 - 3/4 in Combination (TKO) |
Bracket Type | No Bracket |
Features | Use in old work applications with mounting bracket; Combination screw heads allow quick installation; Welded construction; Eight 1/2 in. knockouts and four TKO knockouts; UL Listed; 30.3 cu. in. capacity; Raised ground; 4 in. Mounting bracket; Acceptable in 2-hour fire rated walls; UPC barcoded |
Raised Ground | Yes |
Product Type | Steel Boxes and Covers |
Fire Resistance | Yes |
Drawn or Welded | Welded |
Wiring System | Conduit |
Standard | UL Listed |
Certified Listed | UL Listed |
ENERGY STAR Certified | Yes |
Description
Box,4 SQ,2-1/2 Dp,Retro-Ring 1/2-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH White Double Light Switch 2 Single-Pole Wall Light Switches 15-Amp Duplex Toggle Switch, 2PK (SSK5-WH-02)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- LVGP General Purpose Transformer, 15 kVA, NEMA 2, 150°C, 277/480V, 187/192/198/203/208/213/218V (G015K5HQ2A04)
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-S)
- RACO Electrical Box, 70 cu in, Gang Box, 2 Gang, Galvanized Steel, Rectangular (941)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Galvanized Steel, Square (241)
- RACO Electrical Box, 29.5 cu in, Wall Box, 2 Gang, Steel, Square (245)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Galvanized Zinc, Square (218)
- RACO Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square (8196)
- RACO Electrical Box, 10.3 cu in, Switch Box, 1 Gang, Steel, Rectangular (440)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (526)
- Raco Electrical Boxes