Shop All Electrical Boxes
Raco
Electrical Box, 29.5 cu in, Wall Box, 2 Gang, Steel, Square
Mfr # 245
Zoro # G3756188
product price: $6.79
/ea
Sold in multiples of 25 for $169.75
$169.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 29.5 cu in
- Box Type Wall Box
- Number of Gangs 2
- Material Steel
- Width 4.688 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 245
- Zoro # G3756188
- UPC # 050169002452
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Width | 4.688 in |
Depth | 1-1/2 in |
Height | 4.688 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 29.5 cu in |
Box Type | Wall Box |
Number of Gangs | 2 |
Material | Steel |
Opening Shape | Square |
Color | Gray |
Bracket Type | No Bracket |
Knockouts | 1/2 in |
Features | Combination screw heads provide for faster installation; TKO knockouts allow for design and installation flexibility; Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices; With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable; 29.5 cu. in. capacity |
Drawn or Welded | Drawn |
Standard | UL Listed |
Type | Box |
Product Type | Steel Boxes and Covers |
Certified Listed | UL Listed |
Wiring System | Conduit |
Packaging Type | No Packaging |
Description
Box,1-1/2 D Drawn,1/2-3/4 Ko,4-11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Emergency Stop Push Button, Red (10250T9B62-3X)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BL (R26B-0100)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20P)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- RACO Electrical Box, 12.5 cu in, Ceiling Box, 2 Gang, Thermoplastic, Round (7120)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, Steel, Octagon (158)
- RACO Electrical Box, 45 cu in, Square Box, 2 Gang, Steel, Square (911-1)
- RACO Electrical Box, 45 cu in, Square Box, 2 Gang, Steel, Square (911-2)
- RACO Electrical Box, 22.3 cu in, Ceiling Box, 2 Gang, Steel, Round (294)
- RACO Electrical Box, 12.5 cu in, Ceiling Box, Round (7120-1)
- REELCRAFT Junction Box, Explosion Proof (370200)
- Raco Electrical Boxes