Shop All Electrical Boxes
Raco
Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round
Mfr # 6239NI
Zoro # G3757533
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 28 cu in
- Box Type Floor Box
- Number of Gangs 1
- Material Steel
- Length 5.813 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 6239NI
- Zoro # G3757533
- UPC # 050169947142
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 5.813 in |
Width | 5-5/8 in |
Height | 5.938 in |
Dimensions | 5.813 in x 5.625 in x 5.938 in |
Size | 5.813 in x 5.625 in x 5.938 in |
Details
Item | Electrical Box |
Capacity | 28 cu in |
Box Type | Floor Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Round |
Color | Nickel |
Standards | UL Listed, CSA Certified |
Cover Type | Round |
Number of Gang | 1-Gang |
Features | Can be used for power/data; 15A, 125V tamper resistant receptacle; Removable neoprene gaskets allow for independent use of either side of the receptacle with cover closed; Recessed receptacle minimizes plug protrution; Height accessible adjustsments after box is mounted |
Type | Boxes;Covers |
Standard | UL Listed;CSA Certified |
Type of Use | Wood |
Application | Carpet;Tile;Wood |
Cover Shape | Round |
Certified Listed | UL Listed;CSA Certified |
Product Type | Floor Boxes |
Description
Flr Box Kit,Wood,Resi,15A,Nickel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss/Painted Finish, Ivory (84874)
- GROTE Toggle Switch, On/Off, D/Bill, Green, 20A (82-1911)
- QUICKCABLE Black Welding Cable, 2/0, 50 ft. (202107-050)
- SOUTHWIRE Retractable Cord Reel, 45Ft (E316)
- RACO Electrical Box, 30.3 cu in, Handy Box, 2 Gang, Steel, Square (681)
- RACO Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Thermoplastic, Round (7824RAC)
- RACO Electrical Box, 47.8 cu in, Masonry Box, 3 Gang, Steel, Rectangular (692)
- RACO Electrical Box, 16.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8670)
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (662)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (164)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (196)
- Raco Electrical Boxes