Shop All Electrical Boxes
Raco
Electrical Box, 23 cu in, Handy Box, 1 Gang, Non-Metallic, Rectangular
Mfr # 7873RAC
Zoro # G3757789
product price: $1.25
/ea
Sold in multiples of 100 for $125.00
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 23 cu in
- Box Type Handy Box
- Number of Gangs 1
- Material Non-Metallic
- Width 2.325 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 7873RAC
- Zoro # G3757789
- UPC # 050169978733
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 2.325 in |
Depth | 3-1/2 in |
Height | 3.844 in |
Details
Item | Electrical Box |
Capacity | 23 cu in |
Box Type | Handy Box |
Number of Gangs | 1 |
Material | Non-Metallic |
Opening Shape | Rectangular |
Color | Gray |
Features | RACO® Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install.; Self-clamping wire entry clamps.; Positioning tabs for fast accurate mounting on studs ot joists.; Oversized nail support that resists hammer impact and prevents box deformation. |
Certified Listed | UL Listed |
Shape | Rectangle |
Standard | UL Listed |
Type | Box |
Wiring System | Nonmetallic Sheathed Cable |
Packaging Type | No Packaging |
Description
Box,Nm,3-1/2 D,Nails,1 Gang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, HCP, 800A, Main Lug (HCP32688)
- PYLE Power Supply Strip (PDBC70)
- SQUARE D Miniature Circuit Breaker, EDB Series 30A, 2 Pole, 277/480V AC (EDB24030)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB5AK1513)
- RACO Electrical Box, 10.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (471)
- RACO Electrical Box, 20 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (7826RAC)
- RACO Electrical Box, 66.7 cu in, Data Box, 2 Gang, Steel, Square (260)
- RACO Electrical Box, 6 cu in, Ceiling Box, 2 Gang, Steel, Round (295-1)
- RACO Electrical Box, 18 cu in, Cable Box, 1 Gang, Thermoplastic, Rectangular (7302RAC)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity (189)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (881105)
- Raco Electrical Boxes