Shop All Electrical Boxes
Raco
Electrical Box, 21.5 cu in, Octagon Box, 2 Gang, Steel, Octagon
Mfr # 188433
Zoro # G207187068
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 21.5 cu in
- Box Type Octagon Box
- Number of Gangs 2
- Material Steel
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 188433
- Zoro # G207187068
- UPC # 50169001677
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 2-1/8 in |
Height | 4 in |
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Capacity | 21.5 cu in |
Box Type | Octagon Box |
Number of Gangs | 2 |
Material | Steel |
Opening Shape | Octagon |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Yellow Weatherproof Boot W/Locking Ring (HBL60CM33)
- FAITH Combination 4.6A USB Outlet and 15A TR Receptacle w/ Wall Plate, White (USB46-WH)
- CRYDOM Input/Output Relay, 50mA, DIN Rail, White (DR-IDC5)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (11589983)
- RACO Electrical Box, 42 cu in, Outlet Box, Steel, Square (265)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Galvanized Zinc, Rectangular (531)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (522)
- RACO Electrical Box, 45 cu in, Square Box, 2 Gang, Galvanized Steel, Square (911-1)
- RACO Electrical Box, 4 cu in, Ceiling Box, 1 Gang, Galvanized Zinc, Round (292)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Galvanized Zinc, Square (218)
- RACO Electrical Box, 63.5 cu in, Masonry Box, 4 Gang, Galvanized Steel, Rectangular (693)
- Raco Electrical Boxes