Shop All Electrical Boxes
Raco
Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square
Mfr # 189F
Zoro # G3756720
product price: $2.89
/ea
Sold in multiples of 20 for $57.80
$57.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 21 cu in
- Box Type Wall Box
- Number of Gangs 2
- Material Steel
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 189F
- Zoro # G3756720
- UPC # 050169500026
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 1-1/2 in |
Height | 4 in |
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Capacity | 21 cu in |
Box Type | Wall Box |
Number of Gangs | 2 |
Material | Steel |
Opening Shape | Square |
Color | Gray |
Bracket Type | No Bracket |
Knockouts | 1/2 in;1/2 - 3/4 in Combination (TKO) |
Features | TKO knockout design provides installation flexibilty; UBS integrated farside support; Welded construction; Ten 1/2 in. knockouts and six TKO knockouts; UL Listed; 21.0 cu. in. capacity; Raised ground, 8 in. #12 Solid Copper pigtail; Acceptable in 2-hour fire rated walls |
Drawn or Welded | Welded |
Wiring System | Conduit |
Certified Listed | UL Listed |
Fire Resistance | Yes |
Power Distribution Features | Fire Rated |
Standard | UL Listed |
Product Type | Steel Boxes and Covers |
Raised Ground | Yes |
Type | Box |
Packaging Type | No Packaging |
Description
Box,4 SQ,1-1/2 Dp,Ubs Pigtail 1/2-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Gripping Clamp, 2.040in, Black, Polyamide 6 (PASSB-52K)
- ABB AF96-30-11-13, CTR, 3P, 92A, 100-250VAC/DC, 1/1 (AF96-30-11-13)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #10 Stud PK100 (4FRH5)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 2.25A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM2.25)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (238)
- RACO Electrical Box, 30.3 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (231)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (248)
- RACO Electrical Box, 22.3 cu in, Ceiling Box, Steel, Round (294-1)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (574)
- RACO Electrical Box, 22.5 cu in, Masonry Box, 1 Gang, Steel, Rectangular (695)
- ALLIED MOULDED PRODUCTS Electrical Box, 25 cu in, Ceiling Box, Polycarbonate, Round (SB=CB)
- Raco Electrical Boxes