Shop All Electrical Boxes
Raco
Electrical Box, 21 cu in, Square Box, Steel, Square
Mfr # 211
Zoro # G3756109
Sold in multiples of 50 for $237.50
$237.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 21 cu in
- Box Type Square Box
- Material Steel
- Width 4 in
- Depth 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 211
- Zoro # G3756109
- UPC # 050169902110
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 1-1/2 in |
Height | 4 in |
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Capacity | 21 cu in |
Box Type | Square Box |
Material | Steel |
Opening Shape | Square |
Bracket Type | No Bracket |
Knockouts | 1/2 in;1/2 - 3/4 in Combination (TKO) |
Features | Welded steel construction with nonmetallic sheathed cable clamps; 4 in. square x 1-1/2 in. deep; TKO® Knockouts allow for design and installation flexibility; Supplied with five 1/2 in. and two 1/2-3/4 in. TKO® knockouts; Combination Phillips/slotted screw heads; 21.0 cu. in. capacity; Acceptable for use in 2-hour fire rated walls |
Standard | UL Listed |
Certified Listed | UL Listed |
Drawn or Welded | Welded |
Wiring System | Nonmetallic Sheathed Cable |
Product Type | Steel Boxes and Covers |
Fire Resistance | Yes |
Packaging Type | No Packaging |
Description
Box,4 SQ,1-1/2 Deep,Nm-Clamp 1/2-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Portable Generator, 2,800 W Rated, 3,500 W Surge, 29 A (EG-3500)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- HARTING Removal Tool, Han D, Mini (09990000052)
- ZORO SELECT Channel Rigid Pipe Strap, 3In, Silver, PK10 (V110 3EG)
- RACO Electrical Box, 74 cu in, Outlet Box, 3 Gang, Non-Metallic, Rectangular (7874RAC)
- RACO Electrical Box, 18 cu in, Wall Box, 2 Gang, Steel, Square (185)
- RACO Electrical Box, 42 cu in, Wall Box, 2 Gang, Steel, Square (259)
- RACO Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (243)
- RACO Electrical Box, 45 cu in, Square Box, 2 Gang, Galvanized Steel, Square (911-1)
- RACO Electrical Box, 85.8 cu in, Gang Box, 5 Gang, Galvanized Steel, Rectangular (954)
- TAYMAC Electrical Box, 283.5 cu in, Outlet Box, 1 Gang, Aluminum (MKG4280SS)
- Raco Electrical Boxes