Shop All Electrical Boxes
Raco
Electrical Box, 21 cu in, Square Box, 2 Gang, Steel, Square
Mfr # 189HWP
Zoro # G3754891
Sold in multiples of 20 for $83.00
$83.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 21 cu in
- Box Type Square Box
- Number of Gangs 2
- Material Steel
- Width 4.913 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 189HWP
- Zoro # G3754891
- UPC # 050169500354
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4.913 in |
Depth | 1-1/2 in |
Height | 4 in |
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Capacity | 21 cu in |
Box Type | Square Box |
Number of Gangs | 2 |
Material | Steel |
Opening Shape | Square |
Color | Gray |
Bracket Type | H, for Metal or Wood Studs |
Knockouts | 1/2 in;1/2 - 3/4 in Combination (TKO) |
Features | TKO knockout design provides installation flexibilty; UBS integrated support provides the bracing on back of box for wall cavities between 2-1/2 in - 6 in. thickness, H/M; Welded construction; Eight 1/2 in. knockouts and five TKO knockouts; UL Listed; 21.0 cu. in. capacity; Raised ground; Acceptable in 2-hour fire rated walls |
Wiring System | Conduit |
Power Distribution Features | Fire Rated |
Raised Ground | Yes |
Drawn or Welded | Welded |
Product Type | Steel Boxes and Covers |
Fire Resistance | Yes |
Bracket Setback | 0.375 |
Certified Listed | UL Listed |
Standard | UL Listed |
Packaging Type | No Packaging |
Description
Box,4 SQ,1-1/2 Deep,H-Brkt 1/2-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M58S)
- EATON BUSSMANN Cartridge Fuse, NON Series, 15A, Time-Delay, 250V AC, Cylindrical (BP/NON-15)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.820" Inside Dia. (160-021)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-AL)
- RACO Electrical Box, 15.5 cu in, Octagon Box, 1 Gang, Steel, Octagon (145)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (249)
- RACO Electrical Box, 28 cu in, Round Box, 1 Gang, Steel, Round (6239NI)
- RACO Electrical Box, 6 cu in, Ceiling Box, Steel, Round (297)
- RACO Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Galvanized Zinc, Rectangular (670RAC)
- RACO Electrical Box, 12.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (517)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang, Brass, Round (B2588)
- Raco Electrical Boxes