Shop All Electrical Boxes
Raco
Electrical Box, 21 cu in, Square Box, 2 Gang, Steel, Square
Mfr # 181
Zoro # G3751111
product price: $2.19
/ea
Sold in multiples of 50 for $109.50
$109.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 21 cu in
- Box Type Square Box
- Number of Gangs 2
- Material Steel
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 181
- Zoro # G3751111
- UPC # 050169001813
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 1-1/2 in |
Height | 4 in |
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Capacity | 21 cu in |
Box Type | Square Box |
Number of Gangs | 2 |
Material | Steel |
Opening Shape | Square |
Color | Gray |
Bracket Type | No Bracket |
Knockouts | 1/2 in;3/4 in |
Features | Combination screw heads allow quick installation; Welded construction; One 1/2 in. and twelve 3/4 in. knockouts; UL Listed; 21.0 cu. in. capacity; Acceptable in 2-hour fire rated walls |
Drawn or Welded | Welded |
Standard | UL Listed |
Power Distribution Features | Fire Rated |
Certified Listed | UL Listed |
Wiring System | Conduit |
Fire Resistance | Yes |
Packaging Type | No Packaging |
Description
Box,4 Sq,Welded 1-1/2 Deep,1/2-3/4 Ko
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 60A (MGF322NR)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115°C, 24/48V AC, 240/480V AC (T181066)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, White (5821-W)
- WIRETRAK Wire Trak® Corner Duct Wall Cable Raceway - 5' Long - Paintable White PVC - 1-1/16" Radius (WC1075)
- RACO Electrical Box, 10.3 cu in, Switch Box, 1 Gang, Steel, Rectangular (440)
- RACO Electrical Box, 22.3 cu in, Ceiling Box, Steel, Round (931)
- RACO Electrical Box, 15.5 cu in, Octagon Box, 2 Gang, Galvanized Steel, Octagon (146)
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Galvanized Steel, Rectangular (663)
- RACO Electrical Box, 14 cu in, Switch Box, Steel, Rectangular (570RAC)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Galvanized Zinc, Rectangular (601)
- LEGRAND Device Box, Gang, 2 Gang, Steel (V5748-2)
- Raco Electrical Boxes