Shop All Electrical Boxes
Raco
Electrical Box, 21 cu in, Square Box, 2 Gang, Galvanized Steel, Square
Mfr # 191
Zoro # G3047597
product price: $2.89
/ea
Sold in multiples of 2 for $5.78
$5.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 21 cu in
- Box Type Square Box
- Number of Gangs 2
- Material Galvanized Steel
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 191
- Zoro # G3047597
- UPC # 050169901915
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 1-1/2 in |
Nominal Depth | 1-1/2" |
Height | 4 in |
Nominal Length | 4" |
Nominal Width | 4" |
Conduit Size | 1/2 in, 3/4 in |
Description
Electrical Box, Box Type Square, Number of Gangs 2, Bracket Type -, Capacity 21 cu in, Material Galvanized Steel, Number of 1/2 In. Back Knockouts 1, Number of 1/2 In. Side Knockouts 0, Clamp Type -, Number of 3/4 In. Back Knockouts 4, Number of 3/4 In. Side Knockouts 8, Nominal Depth 1 1/2 in, Nominal Length 4 in, Nominal Width 4 in, Color Silver, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 360 ELECTRICAL Pwr Strp 360Pro 8Ft 6Out (36003)
- EATON Contact Block, Screw, Black, 22mm, 1NC (M22-K01)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 50 ft Length, White, 0.109" Diameter, 600 Volts, Building Wire (14STRWHITHHN50)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-UC-12RCX1)
- RACO Electrical Box, 15.5 cu in, Octagon Box, 2 Gang, Galvanized Steel, Octagon (127)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, Steel, Round (296)
- RACO Electrical Box, 10.3 cu in, Switch Box, 1 Gang, Galvanized Zinc, Rectangular (445)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Steel, Square (189RAC)
- RACO Electrical Box, 42 cu in, Square Box, Steel, Square (8265)
- RACO Electrical Box, 15.5 cu in, Octagon Box, 2 Gang, Steel, Octagon (125)
- KILLARK Electrical Box, 18 cu in, FST Box, 1 Gang, Malleable Iron, Rectangular (FST-2M)
- Raco Electrical Boxes