Shop All Electrical Boxes
Raco
Electrical Box, 21 cu in, Square Box, 2 Gang, Galvanized Steel, Square
Mfr # 189H
Zoro # G3496297
original price:
$14.24
25% off
new price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 21 cu in
- Box Type Square Box
- Number of Gangs 2
- Material Galvanized Steel
- Width 4.913 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 189H
- Zoro # G3496297
- UPC # 050169500002
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4.913 in |
Depth | 1-1/2 in |
Nominal Depth | 1-1/2" |
Height | 4 in |
Nominal Length | 1-1/2" |
Nominal Width | 4" |
Conduit Size | 1/2 in, 3/4 in |
Description
Electrical Box, Box Type Square with Bracket, Number of Gangs 2, Bracket Type H Style, Capacity 21 cu in, Material Galvanized Steel, Number of 1/2 In. Back Knockouts 4, Number of 1/2 In. Side Knockouts 12, Clamp Type -, Number of 3/4 In. Back Knockouts 2, Number of 3/4 In. Side Knockouts 8, Nominal Depth 1 1/2 in, Nominal Length 1 1/2 in, Nominal Width 4 in, Color Silver, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Fitting, Sealing, 1/2in (ENY-1M)
- ANCOR Yellow 14 AWG Tinned Copper Wire - 18' (185003)
- PROSKIT Mini, Punchdown Tool (66 Type) (700-025)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N2408LP)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (564)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Galvanized Steel, Square (223)
- RACO Electrical Box, 74 cu in, Outlet Box, 3 Gang, Non-Metallic, Rectangular (7874RAC)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (232RAC)
- RACO Electrical Box, 18 cu in, Ceiling Box, Steel, Round (7825)
- RACO Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square (8190)
- ALLEN TEL Electrical Box, Mounting Box, Plastic, Rectangular (AT33S-15)
- Raco Electrical Boxes