Shop All Electrical Boxes
Raco
Electrical Box, 21 cu in, Ceiling/Wall Box, Steel, Square
Mfr # 213
Zoro # G3756151
product price: $2.89
/ea
Sold in multiples of 50 for $144.50
$144.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 21 cu in
- Box Type Ceiling/Wall Box
- Material Steel
- Width 4 in
- Depth 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 213
- Zoro # G3756151
- UPC # 050169902134
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 1-1/2 in |
Height | 4 in |
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Capacity | 21 cu in |
Box Type | Ceiling/Wall Box |
Material | Steel |
Opening Shape | Square |
Bracket Type | No Bracket |
Knockouts | 1/2 in;1/2 - 3/4 in Combination (TKO) |
Features | Use with AC/MC or flexible cable; Combination screw heads allow quick installation; Welded construction; Five 1/2 in. knockouts, 2 TKO knockouts, and 4 cable pryouts; UL Listed; 21.0 cu. in. capacity |
Standard | UL Listed |
Wiring System | Armored Cable/Metal Clad/MCI-A/Flex |
Type | Box |
Certified Listed | UL Listed |
Product Type | Steel Boxes and Covers |
Drawn or Welded | Welded |
Fire Resistance | Yes |
Packaging Type | No Packaging |
Description
Box,4 SQ,1-1/2 Deep,Mc-Clamp 1/2-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN COMPACT Series 4 Cable Wall Joint, fits 80x80mm, Lt Gray, Steel (CCS8WJCRLG)
- SQUARE D Miniature Circuit Breaker, QOU Series 45A, 3 Pole, 120/240V AC (QOU345)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G237)
- ZORO SELECT Strut Channel, 5 ft. L, 304 Stainlss Steel (FS-200SS ST4 60.00)
- RACO Electrical Box, 89.8 cu in, Masonry, 4 Gang, Steel, Rectangular (698)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (199)
- RACO Electrical Box, 47.8 cu in, Wall Box, 3 Gang, Steel, Rectangular (686)
- RACO Electrical Box, 85.8 cu in, Gang Box, 5 Gang, Steel, Rectangular (954)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (526)
- RACO Electrical Box, 7.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (400)
- HUBBELL Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (683)
- Raco Electrical Boxes