Shop All Electrical Boxes
Raco
Electrical Box, 20 cu in, Cable Box, 1 Gang, Non-Metallic, Rectangular
Mfr # 7717RAC
Zoro # G3757761
Sold in multiples of 100 for $225.00
$225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 cu in
- Box Type Cable Box
- Number of Gangs 1
- Material Non-Metallic
- Width 3-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 7717RAC
- Zoro # G3757761
- UPC # 050169977170
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 3-3/8 in |
Depth | 2.84375 in |
Height | 3.594 in |
Details
Item | Electrical Box |
Capacity | 20 cu in |
Box Type | Cable Box |
Number of Gangs | 1 |
Material | Non-Metallic |
Opening Shape | Rectangular |
Color | Gray |
Features | RACO® Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install.; Single-gang boxes have knockouts that break out quickly and cleanly for faster installtion.; Positioning tabs for fast accurate mounting on studs ot joists. |
Bracket Setback | 0.5 |
Standard | UL Listed |
Shape | Rectangle |
Product Type | Non-Metallic Boxes & Covers |
Certified Listed | UL Listed |
Wiring System | Nonmetallic Sheathed Cable |
Type | Box |
Description
Box,Nm,1 Gang,2-27/32 D,20 cu. in.,Brkt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 7 1/8 in H x 5 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U054)
- NVENT HOFFMAN Universal U-Connector, fits 8.00x8.00, Gray, Steel (F88GUC)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6517)
- QUICKCABLE 16-14 AWG PVC Ring Terminal 3/8" Stud PK50 (160207-050)
- RACO Electrical Box, 42 cu in, Wall Box, 2 Gang, Steel, Square (259)
- RACO Electrical Box, 22.4 cu in, Ceiling Box, Steel (937)
- RACO Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- RACO Electrical Box, 18 cu in, Cable Box, 1 Gang, Thermoplastic, Rectangular (7302RAC)
- RACO Electrical Box, 10.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (471)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (500)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (232H)
- Raco Electrical Boxes