Shop All Electrical Boxes
Raco
Electrical Box, 18.3 cu in, 1 Gang, Metallic, Rectangular
Mfr # 5321-5
Zoro # G110763885
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18.3 cu in
- Number of Gangs 1
- Material Metallic
- Width 2.81 in
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 5321-5
- Zoro # G110763885
- UPC # 50169532157
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 2.81 in |
Depth | 2 in |
Height | 4.559 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 18.3 cu in |
Number of Gangs | 1 |
Material | Metallic |
Opening Shape | Rectangular |
Color | Gray |
Description
Wethrprf Box Rec 1Gn Gry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 20A, 1 Pole, 277V AC (GHB1020)
- HUBBELL Boot, Weatherproof, 15a (HBL7490V)
- GAMPAK Clamp Beam Steel1/4-20 (49005)
- L.H. DOTTIE Duct Seal, 5 lb, Plastic Bag, Gray, 10 PK (LHD5)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, Steel, Octagon (150)
- RACO Electrical Box, 20 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (7826RAC)
- RACO Electrical Box, 30.3 cu in, Ceiling/Wall Box, Steel, Square (233)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Steel, Square (189H)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (223)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, Steel, Round (296)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 2 Gang, Die-Cast (14353-5)
- Raco Electrical Boxes