Shop All Electrical Boxes
Raco
Electrical Box, 18 cu in, Wall Box, 2 Gang, Steel, Square
Mfr # 185
Zoro # G3751139
original price:
$4.07
16% off
new price: $3.39
/ea
Sold in multiples of 50 for $169.50
$169.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type Wall Box
- Number of Gangs 2
- Material Steel
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 185
- Zoro # G3751139
- UPC # 050169001851
- Country of Origin Multiple
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 1-1/4 in |
Height | 4 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 18 cu in |
Box Type | Wall Box |
Number of Gangs | 2 |
Material | Steel |
Opening Shape | Square |
Color | Gray |
Bracket Type | No Bracket |
Features | Ideal for exposed work applications; Combination screw heads allow quick installation; Drawn construction; Fifteen 1/2 in. knockouts; UL Listed; 18.0 cu. in. capacity; Acceptable in 2-hour fire rated walls; UPC barcoded |
Knockouts | 1/2 in |
Standard | UL Listed |
Wiring System | Conduit |
Fire Resistance | Yes |
Certified Listed | UL Listed |
Drawn or Welded | Drawn |
Standard Package | 50 |
Packaging Type | No Packaging |
Description
Box,4 Sq,Drawn 1-1/4 Deep,1/2 Ko
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HNF361PV)
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-J100-FEP)
- ERICSON Connector Non-Nema, Perma-Link Indust. G (1607-C)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 90A, 600V AC, Non-Indicating (JTD090)
- RACO Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square (8190)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Galvanized Zinc, Rectangular (590)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Galvanized Steel, Square (231)
- RACO Electrical Box, 18 cu in, Ceiling Box, Steel, Round (7825)
- RACO Electrical Box, 21.5 cu in, Octagon Box, 1 Gang, Steel, Octagon (166)
- RACO Electrical Box, 30.3 cu in, Handy Box, 2 Gang, Galvanized Steel, Square (680)
- ERICSON Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (6029)
- Raco Electrical Boxes