Shop All Electrical Boxes
Raco
Electrical Box, 15.5 cu in, Wall Box, 2 Gang, Steel, Octagon
Mfr # 8326
Zoro # G806884146
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15.5 cu in
- Box Type Wall Box
- Number of Gangs 2
- Material Steel
- Width 14-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 8326
- Zoro # G806884146
- UPC # 50169003268
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 14-1/2 in |
Depth | 2.132 in |
Height | 3.563 in |
Conduit Size | 1/2 in |
Size | 4 in |
Actual Depth | 2.132 in |
Each - Width | 14.500 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 50 ft Length, White, 0.109" Diameter, 600 Volts, Building Wire (14STRWHITHHN50)
- CAROL 10 AWG 6 Conductor Portable Cord 600V 50 ft. BK (09006)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC8)
- EATON CUTLER-HAMMER 1-Pole, ON/OFF Locking Provision, Non-Padlockable, Circuit Breaker Handle Lock (CHLO)
- RACO Electrical Box, 16 cu in, Masonry Box, 1 Gang, Steel, Rectangular (690)
- RACO Electrical Box, 12.5 cu in, Ceiling Box, 2 Gang, Thermoplastic, Round (7120)
- RACO Electrical Box, 51 cu in, Vapor Barrier Box, 3 Gang, Rectangular (34929)
- RACO Electrical Box, 22.3 cu in, Ceiling Box, 2 Gang, Steel, Round (294)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (153)
- RACO Electrical Box, 30.3 cu in, Switch Box, 2 Gang, Square (685)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (235)
- Raco Electrical Boxes