Shop All Electrical Boxes
Raco
Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular
Mfr # 574
Zoro # G3751437
product price: $3.89
/ea
Sold in multiples of 25 for $97.25
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14 cu in
- Box Type Switch Box
- Number of Gangs 1
- Material Steel
- Width 2.203 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 574
- Zoro # G3751437
- UPC # 050169005743
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Width | 2.203 in |
Depth | 2-3/4 in |
Height | 7 in |
Conduit Size | 1/2 in |
Description
Sw Box,Ts-Brkt Mc-Clamps,1/2 Ko,2-3/4 Dp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Stringer Radius Drop Kit, Black, Aluminu (LSRDBLK)
- EATON BUSSMANN Circuit Limiter, ANL Series, 350A, Fast-Acting, 32V AC, Bolt-On (ANL-350)
- CHECKERS Cable Protector 45Right, Hinged, 5 Channel (GDT5X125-R-O/B)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL78-10-C, PK 100 (FSDXL78-10-C)
- RACO Electrical Box Ceiling Pan, 6 cu in, Ceiling Box, Steel, Round (295)
- RACO Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square (8196)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (523)
- RACO Electrical Box, 15.5 cu in, Ceiling Box, Steel, Octagon (8325)
- RACO Electrical Box, 74 cu in, Outlet Box, 3 Gang, Non-Metallic, Rectangular (7874RAC)
- RACO Electrical Box, 21 cu in, Switch Box, Steel, Square (8208)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity (189)
- Raco Electrical Boxes