Shop All Electrical Boxes
Raco
Electrical Box, 13 cu in, Wall Box, 1 Gang, Steel, Rectangular
Mfr # 8663
Zoro # G1761758
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 13 cu in
- Box Type Wall Box
- Number of Gangs 1
- Material Steel
- Width 2-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 8663
- Zoro # G1761758
- UPC # 50169006634
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 2-1/8 in |
Depth | 1-7/8 in |
Height | 4 in |
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Capacity | 13 cu in |
Box Type | Wall Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Gray |
Knockouts | 3/4 in |
Bracket Type | No Bracket |
Certified Listed | UL Listed |
Power Distribution Features | Fire Rated |
Raised Ground | Yes |
Product Type | Steel Boxes and Covers |
Fire Resistance | Yes |
Standard | UL Listed |
Wiring System | Conduit |
Type | Box |
Drawn or Welded | Drawn |
Description
Handy box 4 inch x 2 inch x 1-7/8 inch deep drawn is used for convenience outlets switch boxes or small junction boxes. Box has six 3/4 inch side knockouts and one 3/4 inch bottom knockout. Includes bump bottom ground feature. With proper fitting can be used for Conduit NMSC Armored Metal Clad Flex cable. Popular for exposed work applications (surface mounting may require conduit).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Breaker-Circ 15A Thermal, #420815-1 (420815-1)
- HONEYWELL THERMAL SOLUTIONS C6097B3002 Pressure Switch (C6097B3002)
- LEGRAND Locking Switch Plate, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS717)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (503)
- RACO Electrical Box, 21.5 cu in, Octagon Box, Steel, Octagon (167TS)
- RACO Electrical Box, 12.5 cu in, Old Work Box, 1 Gang, Steel, Rectangular (6638761)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, Acier (936)
- RACO Electrical Box, 42 cu in, Square Box, 2 Gang, Steel, Square (258)
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (666)
- WIREMOLD Electrical Box, Outlet Box, 1 Gang (NM3)
- Raco Electrical Boxes