Shop All Electrical Boxes
Raco
Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular
Mfr # 526
Zoro # G3751419
product price: $7.15
/ea
Sold in multiples of 20 for $143.00
$143.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12.5 cu in
- Box Type Switch Box
- Number of Gangs 1
- Material Steel
- Width 3.406 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 526
- Zoro # G3751419
- UPC # 050169005262
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 3.406 in |
Depth | 2-1/2 in |
Height | 4.219 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 12.5 cu in |
Box Type | Switch Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Rectangular |
Color | Gray |
Bracket Type | No Bracket |
Knockouts | 1/2 in |
Features | 3 in. x 2 in., 2-1/2 in. deep; BX clamps provided for steel & alum armored cable, MCI cable, MCI-A cable, and flexible conduit; Includes plaster ears and saddle bracket for "cut-in" or "old work" applications; Non-gangable; 12.5 cu. in. capacity; Acceptable for use in 2-hour fire rated walls |
Ends Cable | 4 |
Gangable | Yes |
Standard | UL Listed |
Type | Switch Box;Box |
Wiring System | Armored Cable/Metal Clad/MCI-A/Flex |
Power Distribution Features | Fire Rated |
Fire Resistance | Yes |
Certified Listed | UL Listed |
Plaster Ears | Yes |
Packaging Type | No Packaging |
Description
Sw Box,S-Rock Mc-Clamps,1/2 Ko,2-1/2 Dp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16C-5)
- FAITH Decorator Light Switch Cover or Receptacle Outlet Wall Plate, 1-Gang 4.55 In x 2.75 In, Black, 10PK (DWP1-BK-10)
- SATCO Satco 90-2208 6 Ft. Heavy Duty Cord Set 18/3 SJT -105-#176;C, Black (90/2208)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Yellow (ZB4BK1353)
- RACO Electrical Box, 16.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (671)
- RACO Electrical Box, 15.5 cu in, Octagon Box, 2 Gang, Steel, Octagon (326)
- RACO Electrical Box, 113.3 cu in, Data Box, 3 Gang, Steel, Rectangular (263)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (604)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (590)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (224)
- WIREMOLD Electrical Box, Outlet Box, 2 Gang (3202371)
- Raco Electrical Boxes