Shop All Electrical Boxes
Raco
Electrical Box, 12.5 cu in, Ceiling Box, Round
Mfr # 7120-1
Zoro # G3757667
product price: $7.59
/ea
Sold in multiples of 24 for $182.16
$182.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12.5 cu in
- Box Type Ceiling Box
- Width 4 in
- Depth 2-5/8 in
- Height 3.895 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 7120-1
- Zoro # G3757667
- UPC # 050169712016
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 2-5/8 in |
Height | 3.895 in |
Size | 4 in |
Details
Item | Electrical Box |
Capacity | 12.5 cu in |
Box Type | Ceiling Box |
Opening Shape | Round |
Color | Black |
Bracket Type | No Bracket |
Features | RACO® Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install.; Self-clamping wire entry clamps.; Round fixture boxes offer an optional front-mounted grounding screw.; For use wherever fans (Cat. #7120, 7120-1, 7120VB only) or lighting canopies are to be installed. |
Certified Listed | UL Listed |
Type | Box |
Product Type | Non-Metallic Boxes & Covers |
Cable Clamps | 4 |
Shape | Round |
Fixture Type | Ceiling Fan;Light |
Standard | UL Listed |
Fixture Lbs. | 210 lb. |
Collection Name | SADDLE-BOX® |
Wiring System | Nonmetallic Sheathed Cable |
Ceiling Fan Rated | Yes |
Ceiling Fan Lbs. | 70 lb. |
Description
Ceiling Saddle Box,Round Nm,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, A Series 20A, 2 Pole, 120/240V AC (7260)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V01S)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 20A, 250V AC, 50kA at 125V DC (BP/NON-20)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3EB)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, 1 Gang, Steel, Round (296-1)
- RACO Electrical Box, 72.8 cu in, Gang Box, 4 Gang, Steel, Rectangular (953)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (590)
- RACO Electrical Box, 63.5 cu in, Masonry Box, 4 Gang, Steel, Rectangular (693)
- RACO Electrical Box, 21.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (166)
- RACO Electrical Box, 45 cu in, Wall Box, 2 Gang, Steel, Square (255)
- RACO Electrical Box, Handy, 1 Gang, Galvanized Zinc, 1-7/8 in D, 2 in W, 4 in L, 13 cu in Capacity (660)
- Raco Electrical Boxes