Shop All Conduit Fittings
Raco
Elbow Emt, 90, Short, 3/4", Mall Iron
Mfr # 2073
Zoro # G3753001
product price: $8.55
/ea
Sold in multiples of 25 for $213.75
$213.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Elbow
- Overall Length 2.501 in
- Features Malleable construction ensures mechanical protection for the raceway; Hex compression nuts assure easy wrench installation; All components are zinc electroplated for corrosion protection; Additional sizes available
- Application Commercial Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2073
- Zoro # G3753001
- UPC # 050169020739
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2.501 in |
Length | 2.501 in |
Height (In.) | 2.157 in |
Trade Size | 3/4 in |
Width | 1-3/8 in |
Height | 2.157 in |
Dimensions | 2.501 in x 1.375 in x 2.157 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Elbow |
Item | Elbow Emt,90,Short,3/4",Mall Iron |
Features | Malleable construction ensures mechanical protection for the raceway; Hex compression nuts assure easy wrench installation; All components are zinc electroplated for corrosion protection; Additional sizes available |
Application | Commercial Fittings |
Connector Type | 90 Degrees |
Material | Malleable Iron |
Type | Elbows |
Conduit Type | EMT |
Item Type | 4D |
Fitting Type | Connectors |
Description
Elbow Emt,90,Short,3/4 In.,Mall Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV14-8Q)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (COL0409SSS)
- FLEX-STRUT Tee Plate, 90 deg. (FS-5120 E/G)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (1EJH3)
- RACO Emt Offset Conn, 1/2", Die Cast Zinc (1762)
- RACO Flexible Metal Conduit Fitting, 3/8 In (2101)
- RACO RGD/IMC COMPR CONNECTOR 3/4" STEEL (1803)
- RACO Nipple, 2-1/2", Non-Insul Die Cast Znc (1670)
- RACO Insulated Connector, 2-1/2" Conduit Size (3520)
- RACO Reducing Bushing, 2" to 1/2" Conduit Size (1152)
- HALEX Connector Flex/Box Cable 3/8In (05803B)
- Raco Conduit Fittings