Shop All Conduit Fittings
Raco
Elbow Emt, 90, Short, 1/2", Mall Iron
Mfr # 2072
Zoro # G3753053
product price: $6.89
/ea
Sold in multiples of 25 for $172.25
$172.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Elbow
- Overall Length 2.095 in
- Features Malleable construction ensures mechanical protection for the raceway; Hex compression nuts assure easy wrench installation; All components are zinc electroplated for corrosion protection; Additional sizes available
- Application Commercial Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2072
- Zoro # G3753053
- UPC # 050169020722
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2.095 in |
Length | 2.095 in |
Height (In.) | 1-3/4 in |
Trade Size | 1/2 in |
Width | 1-1/8 in |
Height | 1.75 in |
Dimensions | 2.095 in x 1.125 in x 1.75 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Elbow |
Item | Elbow Emt,90,Short,1/2",Mall Iron |
Features | Malleable construction ensures mechanical protection for the raceway; Hex compression nuts assure easy wrench installation; All components are zinc electroplated for corrosion protection; Additional sizes available |
Application | Commercial Fittings |
Material | Malleable Iron |
Connector Type | 90 Degrees |
Standards | UL Listed, UL 514B |
Type | Elbows |
Industry Standard(s) | UL 514B |
Item Type | 4D |
Conduit Type | EMT |
Fitting Type | Connectors |
Certified Listed | UL Listed |
Description
Elbow Emt,90,Short,1/2 In.,Mall Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, 16 ft., Size 1-1/4In. (PARAB-36G-5)
- LEVITON Receptacle (T5632-HGW)
- PROSKIT Punchdown Tool, 110 and 66 Blade (700-010)
- DAYTON Thermocouple Probe, Type K, 24in L, 19 AWG (36GL08)
- RACO Insulated Connector, 1 In., Malleable Iron (3564)
- RACO 1/2" Steel Lock Nut (1002)
- RACO Fixtr Cvr, Sq, Open, Raised 1-1/4, Ears, 4" (758)
- RACO Grounding Connector, 3/4 In., 90 Deg (3543-3)
- RACO Combination Coupling, 1" Conduit (1434)
- RACO Emt Insulating Bushing, 1-1/2" (2176RAC)
- APPLETON ELECTRIC EYD Sealing Fitting, 25, Grayloy, 1-1/4 (EYD-4)
- Raco Conduit Fittings