Shop All Conduit Fittings
Raco
Elbow 90 deg, 3/4" Conduit, Malleable Iron
Mfr # 1723
Zoro # G5492560
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Malleable Iron
- Overall Length 2 3/32 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1723
- Zoro # G5492560
- UPC # 050169017234
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2 3/32 in |
Conduit Trade Size | 3/4 in |
Length | 2.11 in |
Width | 1.282 in |
Trade Size | 3/4 in |
Height (In.) | 2 in |
Thread Size | 3/4"-14 |
Compatible Conduit Trade Size | 3/4 in |
Overall Width | 1 9/32 in |
Outside Diameter | 1.28 in |
Inside Diameter | 0.95 in |
Overall Height | 2 in |
Reduction Size | 1 9/32 in to 13/16 in |
Dimensions | 2.11 in x 1.282 in x 2 in |
Height | 2 in |
Description
Short Elbow, Iron, Trade Size 3/4 in, Overall Length 2 3/32 in, Finish Plain, Insulated No, Compatible Conduit Type RMC, Thread Size 3/4 In.-14, Thread Type NPT, Thread Gender Male to Female, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards UL 514B, For Use With Threaded RMC, For Conduit Type RMC, IMC, Overall Height 2 in, Overall Width 1 9/32 in, Weight 0.27 lb, Compatible Conduit Trade Size 3/4 in, Connection Orientation 90 Degrees , Includes Clamp, Inside Diameter 0.95 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cll3Rn-Z Marinco Clear Cam Cover (CLL3RN-Z)
- HUBBELL WIRING DEVICE-KELLEMS Lever Switch, 1/4" Dia. Mounting Hole (RL121)
- HUBBELL BELL Electrical Box Cover, 2 Gang, Aluminum, Flip/Snap (MX2050WH)
- LEVITON Wallplates Rep.003-84026-000 (S701-40)
- RACO Set Screw Coupling, 1-7/8" L, 3/4" Conduit (2623)
- RACO Noninsulated Connector, Straight (4722)
- RACO Noninsulated Conector, 1-1/2 In., Straight (3406)
- RACO Insulated Connector, 1-1/2 In., 45 Deg (3566)
- RACO Set Screw EMT Coupling, Steel (2154)
- RACO CONN 90D LIQ TITE 1"" (3424-8)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3/4" Trade Size (SGBS-382CL)
- Raco Conduit Fittings