Shop All Conduit Fittings
This Product is Discontinued
Raco
Elbow 90 deg., 2-3/32" L, 2" Conduit (Discontinued)
Mfr # 2068-2
Zoro # G5492807
This Product is Discontinued
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Elbow
- Conduit Fitting Material Steel
- Overall Length 25 1/2 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2068-2
- Zoro # G5492807
- UPC # 050169913758
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 25 1/2 in |
Conduit Trade Size | 2 in |
Thread Size | 2"-11 1/2 |
Trade Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | Steel |
Finish | Plain |
Item | Elbow, 90 Degrees |
Includes | clamp |
For Use With | EMT |
Material | Steel |
Elbow Angle | 90 Degrees |
Connection Orientation | 90 Degrees |
Product Type | 90 Degrees Short Elbow Fitting |
Compatible Conduit Type | EMT |
Description
Elbow, 90 Degrees, Steel, Trade Size 2 in, Overall Length 25 1/2 in, Finish Plain, Compatible Conduit Type EMT, Thread Size 2 In.-11 1/2, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, For Use With EMT, For Conduit Type EMT, Compatible Conduit Trade Size 2 in, Connection Orientation 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.