Shop All Conduit Fittings
This Product is Discontinued
Raco
Elbow 90 deg, 2-1/16"L, 3/4" Conduit Steel (Discontinued)
Mfr # 1863-5
Zoro # G5492980
This Product is Discontinued
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Steel
- Overall Length 2 1/16 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1863-5
- Zoro # G5492980
- UPC # 050169913185
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/16 in |
Conduit Trade Size | 3/4 in |
Thread Size | 3/4"-14 |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | Steel |
Finish | Galvanized |
Item | Elbow, 90 Degrees |
Includes | Clamp |
For Use With | Fittings, Threaded RMC |
Material | Steel |
Compatible Conduit Type | IMC, RMC |
Elbow Angle | 90 Degrees |
Connection Orientation | 90 Degrees |
Description
Elbow, 90 Degrees, Steel, Trade Size 3/4 in, Overall Length 2 1/16 in, Finish Galvanized, Compatible Conduit Type IMC, RMC, Thread Size 3/4 In.-14, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, For Use With Fittings, Threaded RMC, For Conduit Type RMC, IMC, Compatible Conduit Trade Size 3/4 in, Connection Orientation 90 Degrees , Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.