Shop All Conduit Fittings
Raco
Elbow 90 deg., 2-1/16" L, 1/2" Conduit
Mfr # 1722
Zoro # G5492658
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Malleable Iron
- Overall Length 2 1/16 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1722
- Zoro # G5492658
- UPC # 050169017227
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/16 in |
Conduit Trade Size | 1/2 in |
Length | 2.072 in |
Thread Size | 1/2"-14 |
Height (In.) | 1-3/4 in |
Trade Size | 1/2 in |
Width | 1.079 in |
Overall Height | 1 3/4 in |
Reduction Size | 1 5/64 in to 39/64 in |
Inside Diameter | 0.75 in |
Overall Width | 1 1/16 in |
Compatible Conduit Trade Size | 1/2 in |
Outside Diameter | 1.07 in |
Dimensions | 2.072 in x 1.079 in x 1.75 in |
Height | 1.75 in |
Description
Short Elbow, Iron, Trade Size 1/2 in, Overall Length 2 1/16 in, Finish Plain, Insulated No, Compatible Conduit Type RMC, Thread Size 1/2 In.-14, Thread Type NPT, Thread Gender Male to Female, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards UL 514B, For Use With Threaded RMC, For Conduit Type RMC, IMC, Overall Height 1 3/4 in, Overall Width 1 1/16 in, Weight 0.15 lb, Compatible Conduit Trade Size 1/2 in, Connection Orientation 90 Degrees , Includes Clamp, Inside Diameter 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOGI 500Va 200/220V-Ac 100/110V-Ac Voltage Transformer (TRH500-21N)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 7 ft. (2140)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 10A, 250V AC, Non-Indicating (LNRK010)
- QUICKCABLE Quick Tap Connector, Blue, 16-14 ga, PK100 (160285-100)
- RACO Grounding Bushing, 3/4" L, 3/4" Conduit (1263DC)
- RACO Compression Connector, 2-1/8" L, Steel (2915)
- RACO Insulating Bushing, 6", Plastic (1424)
- RACO Nipple, 2-1/2", Non-Insul Die Cast Znc (1670)
- RACO Nipple, 1-1/2 In Conduit, Zinc, 7/8 In L (1666)
- RACO Bushing, 9/16" L, 3/4" Conduit (1103)
- RACO Set Screw Coupling, 1-1/2" L, 1/2" Conduit (2622)
- Raco Conduit Fittings