Shop All Conduit Clamps & Hangers
Raco
Edge Clamp, Size 3/4"
Mfr # 2303EC
Zoro # G3755549
product price: $5.89
/ea
Sold in multiples of 25 for $147.25
$147.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 3/4"
- Width 2.180 in
- Length 2.325 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2303EC
- Zoro # G3755549
- UPC # 050169986035
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 2.180 in |
Length | 2.325 in |
Height | 3 in |
Dimensions | 2.325 in x 2.18 in x 3 in |
Size | 2.325 in x 2.18 in x 3 in |
Each - Width | 2.180 in |
Trade size | 3/4 in |
Details
Item | Edge Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 3/4" |
Conduit Type | Rigid/IMC |
Standard | cULus Listed |
Fitting Type | Clamps |
Product Type | Commercial Fittings |
Certified Listed | cULus Listed |
Configuration | Edge Type |
Features | Three available styles, Parallel, Edge and Right Angle, to meet every installation need; Heavy duty U-bolts, hex bolts and hex nuts; Capable of supporting heavy loads; Hot dipped galvanized malleable iron construction provides excellent weatherability and corrosion protection; Perfect for commercial construction applications; Additional sizes available |
Description
Edge Clamp,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- EATON BUSSMANN Fuse Cover, 0 to 100A Amp Range, Midget, CC, G UL Class, Midget Fuse Type (SAMI-7I)
- SQUARE D Cb Undervoltage Trip 2430V Ac/Dc (S33668)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 1.0 Lbs, 790' Length, 0.0220" Diameter, 200°C, Natural (24H200P)
- RACO EMT Conduit & Pipe One Hole Strap Clamp, Screw On, 3/4 in Size, Electroplated Steel (2083)
- RACO Strap, Rgd/Imc/Emt, 1-Hole, 3", Steel (1339)
- RACO Right Angle Clamp, Size 3/4" (2353RC)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 2", Steel (2238)
- RACO Beam Clamp 2", (3/8-16), Mall Iron (2538)
- RACO Clamp Back, Malleable Iron, Size 3" (1349)
- STI Clear Conduit Spacer (STI-3100)
- Raco Conduit Clamps & Hangers