Shop All Conduit Clamps & Hangers
Raco
Edge Clamp, Size 3"
Mfr # 2312EC
Zoro # G3755661
Sold in multiples of 5 for $78.95
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 3"
- Width 3.000 in
- Length 5.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2312EC
- Zoro # G3755661
- UPC # 050169986097
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 3.000 in |
Length | 5.3 in |
Height | 5.6 in |
Size | 5.3 in x 3 in x 5.6 in |
Trade size | 3 in |
Each - Width | 3.000 in |
Dimensions | 5.3 in x 3 in x 5.6 in |
Details
Item | Edge Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 3" |
Conduit Type | Rigid/IMC |
Configuration | Edge Type |
Fitting Type | Clamps |
Certified Listed | cULus Listed |
Product Type | Commercial Fittings |
Standard | cULus Listed |
Features | Three available styles, Parallel, Edge and Right Angle, to meet every installation need; Heavy duty U-bolts, hex bolts and hex nuts; Capable of supporting heavy loads; Hot dipped galvanized malleable iron construction provides excellent weatherability and corrosion protection; Perfect for commercial construction applications; Additional sizes available |
Description
Edge Clamp,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Meter accessory, MP Meter-Pak, jaw kit, 5 jaws, ring/ringless, AWG 12, copper (5J)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- DORMEYER Solenoid, Laminated, 1/8 - 1 in, Continuous (2536-M-1)
- PANDUIT 5.6" L Intermediate Cable Tie NAT PK 1000 (PLT1.5I-M)
- RACO Beam Clamp 2", (3/8-16), Mall Iron (2538)
- RACO Conduit Hanger, Steel, Size 1/2" (2052TH)
- RACO Conduit Hanger, Steel, Size 1-1/2" (2056TH)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1/2", Steel (2232)
- RACO Strap, Rgd/Imc, 1-Hole, 1/2", Steel (1332)
- RACO Strap, Emt, 2-Hole, 1-1/2", Steel (2096)
- NVENT CADDY Cable Flange Clip, Spring Steel (MAC2)
- Raco Conduit Clamps & Hangers