Shop All Conduit Clamps & Hangers
Raco
Edge Clamp, Size 2"
Mfr # 2308EC
Zoro # G3755582
Sold in multiples of 25 for $273.75
$273.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 2"
- Width 2.500 in
- Length 4.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2308EC
- Zoro # G3755582
- UPC # 050169986073
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 2.500 in |
Length | 4.05 in |
Height | 4.4 in |
Size | 4.05 in x 2.5 in x 4.4 in |
Dimensions | 4.05 in x 2.5 in x 4.4 in |
Trade size | 2 in |
Each - Width | 2.500 in |
Details
Item | Edge Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 2" |
Conduit Type | Rigid/IMC |
Fitting Type | Clamps |
Product Type | Commercial Fittings |
Configuration | Edge Type |
Standard | cULus Listed |
Certified Listed | cULus Listed |
Features | Three available styles, Parallel, Edge and Right Angle, to meet every installation need; Heavy duty U-bolts, hex bolts and hex nuts; Capable of supporting heavy loads; Hot dipped galvanized malleable iron construction provides excellent weatherability and corrosion protection; Perfect for commercial construction applications; Additional sizes available |
Description
Edge Clamp,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW33)
- ZORO SELECT 16 AWG 8 Conductor Portable Cord 600V 250 ft. BK (E3707)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 20 Amps (HBL24GBA612IV)
- RACO Strap, Emt, 2-Hole, 2", Steel (2098)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 4", Steel (2242)
- RACO Strap, Emt, 1-Hole, 1", Steel (2084)
- RACO Clamp, Right Angle, 2" (2358RC)
- RACO Conduit Hanger, Steel, Size 1-1/4" to 1-1/2" (2055TH)
- RACO Right Angle Clamp, Size 4" (2366RC)
- L.H. DOTTIE L.H. Dottie 1'' Pipe Nail Strap, 100PK (D3)
- Raco Conduit Clamps & Hangers