Shop All Conduit Clamps & Hangers
Raco
Edge Clamp, Size 2-1/2"
Mfr # 2310EC
Zoro # G3755479
Sold in multiples of 25 for $294.75
$294.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 2-1/2"
- Width 3.000 in
- Length 4.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2310EC
- Zoro # G3755479
- UPC # 050169986080
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 3.000 in |
Length | 4.65 in |
Height | 5 in |
Size | 4.65 in x 3 in x 5 in |
Trade size | 2-1/2 in |
Dimensions | 4.65 in x 3 in x 5 in |
Each - Width | 3.000 in |
Details
Item | Edge Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 2-1/2" |
Conduit Type | Rigid/IMC |
Standard | cULus Listed |
Product Type | Commercial Fittings |
Configuration | Edge Type |
Certified Listed | cULus Listed |
Fitting Type | Clamps |
Features | Three available styles, Parallel, Edge and Right Angle, to meet every installation need; Heavy duty U-bolts, hex bolts and hex nuts; Capable of supporting heavy loads; Hot dipped galvanized malleable iron construction provides excellent weatherability and corrosion protection; Perfect for commercial construction applications; Additional sizes available |
Description
Edge Clamp,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Box Cover Assy, Outdoor, BN, 20A, 4 Plugs (XB814C520BN)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- NVENT HOFFMAN Lock Kit, Kit Accessory, Steel (AL12AR)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-GL)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Mall Iron (1303)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Mall Iron (1308)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 4", Steel (2242)
- RACO Right Angle Clamp, Size 4" (2366RC)
- RACO Right Angle Clamp, Size 1-1/4" (2355RC)
- RACO Strap, Emt, 1-Hole, 1", Steel (2084)
- EATON B-LINE Conduit Clamp, 1-1/4 In EMT, Silver (B1520S)
- Raco Conduit Clamps & Hangers